Beli tyre pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Tire Pressure Gauge Clip Type (Pengukur Tekanan Ban)atribut:
- Size: 1200 kPa
- STANLEY Backpack (Tas Perkakas)atribut:
- Color: Black
- American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban)atribut:
- Size: 2-174Psi (0.2-12 bar)
- TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:Tekiro Digital Tire Pressure Gauge 2 in 1 Pengukur Tekanan Angin Fungsi 2 in 1 : - Mengukur Tekanan Angin Ban - Mengukur Ketebalan Ban - Untuk satuan: PSI, BAR, kPa, kg/cm selectable - Otomatis turn off jika tidak dipakai - LCD Display with backlight free batre ( include ) - Alat ukur tekanan angin ban ini bentuknya kecil dan mudah disimpan di dalam kantong. - Layar display LCD yang cukup besar untuk memperjelas pembacaran ukuran. - Juga memiliki fungsi untuk mengukur ketebalan dari kembang ban dengan pin yang telah disediakan pada alat ini. - Sudah disedikan battery sebanyak 2 piece yang dapat langsung dipasangkan pada alat ini untuk digunakan. - Dapat memilih satuan PSI, BAR, kPa dan kg/cm2 sebagai satuan baca tekanan angin. - Alat ini akan secara otomotis non-aktif dengan sendirinya setelah 20 detik tidak dipergunakan. - Produk ini sangat berkualitas. 100% Original Produk Japanese Industrial Standard (JIS) Tekiro Corporation, Japan
- TORA Tire Gauge Inflator 3 in 1atribut:
- Maximum Pressure (psi): 200
- BESTIR Tyre Inflatoratribut:
- Pressure (psi): 0-220
- monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)Deskripsi:When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.atribut:
- Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
- Hose Length (mm): About 450
- Compatible: US valve (open valve is impossible)
- Maximum Operating Pressure (MPa): 0.8
- Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
- Compatible Fluid: air
- Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
- Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
- Minimum Scale (kPa): 10 (start 40)
- Overall Length (mm): 280
- Type: Double tire support
- Working Pressure (kPa): (Regular) 100-500
- accuracy(%): +/- 20kPa
- PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)Deskripsi:The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.atribut:
- Product Type: Tyre Inflator
- monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Deskripsi:Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pricision (kPa): ± 30
- Measuring Range (kPa): 0 to 1000
- Air Outlet: G (PM) 1/4 plug
- Type: Clip chuck
- Types of Hozardous Materials: Non-dangerous goods
- Hose Length (mm): About 440
- Maximum Working Pressure (MPa): 1
- Maximum Working Pressure (kPa): 1000
- KRISBOW Alat Isi Angin Ban dengan MeteranDeskripsi:Pengisi angin ban dengan tampilan jarum mekanik dengan rentang tekanan maksimum 15psi disediakan selang karet dengan coupler pentil ban untuk mengisi udara ke ban jenis apa punatribut:
- Hose Length (mm): 345
- Type: Tyre Inflator
- Material: Aluminium Alloy & Rubber
- Dimensions (mm): 360x100x100
- Color: Silver
- Maximum Pressure (psi): 220
- TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Size (psi): 170
- Dimension 1 (mm): 160
- Dimension 2 (mm): 106
- Dimension 3 (mm): 96
- Dimension 4 (mm): 13
- Dimension 5 (mm): 670
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- STANLEY Tools Backpack (Tas Perkakas)Deskripsi:Tough and durable backpack designed to carry power tools and hand tools in a convenient manneratribut:
- Capacity (kg): 25
- Color: Black-Yellow
- Milton Tire Pressure Gauge Chucks (Pengukur Tekanan Ban)atribut:
- UNSPSC: 31160000
Daftar Harga tyre pressure gauge Terbaru October 2026
| JTC Tire Pressure Gauge Clip Type (Pengukur Tekanan Ban) | Rp2.299.900 |
| STANLEY Backpack (Tas Perkakas) | Rp749.900 |
| American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban) | Rp1.399.900 |
| TORA Digital Tire Pressure Gauge Inflator (Pengukur Tekanan Ban) | Rp319.900 |
| TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban) | Rp189.900 |
| TORA Tire Gauge Inflator 3 in 1 | Rp439.900 |
| KRISBOW Tool Back Pack (Tas Perkakas) | Rp639.900 |
| BESTIR Tyre Inflator | Rp149.900 |
| monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban) | Rp1.099.900 |
| PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban) | Rp4.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P101535968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/STANLEY%20Backpack%20(Tas%20Perkakas)/aoP107036384-1.jpg)
/P102087244-1.jpg)
/awP103633392-1.jpg)
/fdP109090553-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KRISBOW%20Tool%20Back%20Pack%20(Tas%20Perkakas)/aqP104583386-2.jpg)

/mzP103173827-1.jpg)
/liP106328774-2.jpg)
/P102230695-1.jpg)

/fhP105678557-2.jpg)
/lyP102267790-3.jpg)
/P102230701-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/STANLEY%20Tools%20Backpack%20(Tas%20Perkakas)/dzP107039503-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/INGCO%20Tools%20Backpack%20(Tas%20Perkakas)/ewP105459536-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/SATA%20Tool%20Backpack%20(Tas%20Perkakas)/qmP106962958-1.jpg)
/flP110134561-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)